Carriage Bolt, Square Neck, 1/2"-13, 1-3/4 in L, Steel, Grade 5, Zinc Plated, 25 PK

  • Mfr # U08320.050.0175

  • Zoro # G9092413


product price:  $11.69
/pk 25, $0.47/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
1-3/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08320.050.0175
Zoro #
G9092413
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-3/4 in
Neck Height
17/64 in
Square Width
0.492 in to 0.515 in
Drill Size
1/2 in
Head Dia.
1.032 in to 1.094 in
Head Height
17/64 in
Square Height
0.250 in to 0.281 in
Head Width
1 1/16 in
Maximum Neck Width
33/64 in
Maximum Neck Height
9/32 in
Minimum Head Diameter
1 1/32 in
Minimum Neck Width
31/64 in
Minimum Head Height
1/4 in
Maximum Head Diameter
1 3/32 in
Screw Size
1/2 in
Neck Width
1/2 in
Minimum Neck Height
1/4 in
Maximum Head Height
17/64 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Head Type
Round
Fastener Industry Standards
ASME B18.5
Grade
5
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
System of Measurement
Inch
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade 5
Meets/Exceeds
ASME B18.5
Head Style
Round
Type
Carriage Bolt
Tensile Strength
120,000 psi
Drive Type
No Drive
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 120,000 psi, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products