This item is Discontinued.

Zoro Select Carriage Bolt, Square Neck, 1/4"-20, 3 in L, Steel, Grade 2, Plain, 600 PK B08300.025.0300

Carriage Bolt, Square Neck, 1/4"-20, 3 in L, Steel, Grade 2, Plain, 600 PK (Discontinued)

  • Mfr # B08300.025.0300
  • Zoro # G9199732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08300.025.0300
Zoro #
G9199732
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in
Neck Height
9/64 in
Length
3"
Square Width
0.245 in to 0.260 in
Head Height
9/64 in
Drill Size
1/4 in
Square Height
0.125 in to 0.156 in
Dia./Thread Size
1/4"-20
Head Dia.
0.563 in to 0.594 in
Head Width
37/64 in
Minimum Head Diameter
9/16 in
Maximum Neck Width
17/64 in
Maximum Head Height
9/64 in
Neck Width
1/4 in
Screw Size
1/4 in
Minimum Neck Height
1/8 in
Minimum Head Height
1/8 in
Minimum Neck Width
1/4 in
Maximum Head Diameter
19/32 in
Maximum Neck Height
5/32 in
Thread Size
1/4"-20
Fastener Length
3 in
Overall Length
3 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Tensile Strength
74,000 psi
Material Grade
Grade A
Fastener Thread Direction
Right Hand
Head Type
Round
Grade
A
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Plain
Carriage Bolt Type
Carriage Bolt
Meets/Exceeds
ASME B18.5
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Thread Fit
2A
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Thread Type
Coarse
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Finish Type
Black Oxide
Head Shape
Round

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, Package Quantity 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.