Zoro Homepage

Carriage Bolt, Square Neck, 1/4"-20, 1-1/2 in L, Steel, Grade 2, Plain, 100 PK

  • Mfr # U08300.025.0150

  • Zoro # G4458361


product price: $6.19
/pk 100, $0.06/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08300.025.0150
Zoro #
G4458361
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Neck Height
9/64 in
Square Height
0.156 in
Head Dia.
0.594 in
Head Height
9/64 in
Square Width
0.260 in
Drill Size
17/64 in
Minimum Head Height
1/8 in
Screw Size
1/4 in
Minimum Neck Width
1/4 in
Maximum Neck Width
17/64 in
Minimum Neck Height
1/8 in
Maximum Head Diameter
19/32 in
Maximum Neck Height
5/32 in
Head Width
37/64 in
Maximum Head Height
9/64 in
Minimum Head Diameter
9/16 in
Neck Width
1/4 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Head Type
Round
Grade
A
System of Measurement
Inch
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade A
Fastener Industry Standards
ASME B18.5, SAE J429
Meets/Exceeds
ASME B18.5 & SAE J429
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Tensile Strength
74,000 psi
For Use With
Grade 2 Hex Nuts
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Standards
ASME B18.5 SAE J429
Globally Sourced
Globally Sourced
Thread Fit
2A
Material Quality Standard
SAE J429
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.