Zoro Homepage

Carriage Bolt, 18-8 Stainless Steel, 200 PK

  • Mfr # 3164C188

  • Zoro # G9691134


product price: $182.99
/pk 200, $0.91/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Head Type
Round
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3164C188
Zoro #
G9691134
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
18-8 Stainless Steel
Item
Carriage Bolt
Head Type
Round
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5

Description

Bulk Carriage Bolts,5/16-18X4 BO,Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.