Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, 18-8 Stainless Steel, 200 PK
- Mfr # 5020C188
- Zoro # G9691423
product price:Â
$
220.99
/pk of 200, $1.10/ea
Free Shipping & Returns
Key Features
Not Graded Material Grade/Class
Thread Size
1/2"-13
Material
18-8 Stainless Steel
Head Type
Round
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020C188
- Zoro #
- G9691423
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- 18-8 Stainless Steel
- Item
- Carriage Bolt
- Head Type
- Round
- System of Measurement
- Inch
- Fastener Industry Standards
- ASME B18.5
- Neck Type
- Square
- Finish
- Plain
- Material Grade/Class
- Not Graded
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1-1/4 in
Description
Bulk Carriage Bolts,1/2-13X1 1/4,Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.