Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, 18-8 Stainless Steel, 300 PK
- Mfr # 1464C188
- Zoro # G9690924
product price:Â
$
155.99
/pk of 300, $0.52/ea
Free Shipping & Returns
Key Features
Not Graded Material Grade/Class
Thread Size
1/4"-20
Fastener Length
4 in
Material
18-8 Stainless Steel
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1464C188
- Zoro #
- G9690924
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- 18-8 Stainless Steel
- Item
- Carriage Bolt
- Fastener Industry Standards
- ASME B18.5
- System of Measurement
- Inch
- Head Type
- Round
- Finish
- Plain
- Material Grade/Class
- Not Graded
- Neck Type
- Square
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 4 in
Description
Bulk Carriage Bolts,1/4-20X4 BOL,Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.