Carriage Bolt, 18-8 Stainless Steel, 300 PK
- Mfr # 3148C188
- Zoro # G9691168
product price:Â
$
205.99
/pk of 300, $0.69/ea
Free Shipping & Returns
Key Features
Not Graded Material Grade/Class
Thread Size
5/16"-18
Material
18-8 Stainless Steel
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Head Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3148C188
- Zoro #
- G9691168
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3 in
Details
- Material
- 18-8 Stainless Steel
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Fastener Industry Standards
- ASME B18.5
- Head Type
- Round
- Neck Type
- Square
- Material Grade/Class
- Not Graded
- Finish
- Plain
Description
Bulk Carriage Bolts,5/16-18X3 BO,Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.