Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, 18-8 Stainless Steel, 500 PK

  • Mfr # 3120C188

  • Zoro # G9691028


product price: $180.99
/pk 500, $0.36/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3120C188
Zoro #
G9691028
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
18-8 Stainless Steel
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Head Type
Round

Description

Bulk Carriage Bolts,5/16-18X1 1/,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products