Zoro Homepage

Carriage Bolt, 20 mm L, 316 Stainless Steel, Plain, 500 PK

  • Mfr # M620D603A4

  • Zoro # G9717646


product price: $280.99
/pk 500, $0.56/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
System of Measurement
Metric
Meets/Exceeds
DIN603
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M620D603A4
Zoro #
G9717646
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
20 mm

Details

Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Metric
Meets/Exceeds
DIN603
Fastener Industry Standards
DIN 603
Head Type
Carriage

Description

Carriage Bolts,M6-1.0x20 METRIC,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.