Zoro Homepage

Carriage Bolt, 30 mm L, 18-8 Stainless Steel, Plain, 700 PK

  • Mfr # M830D603A2

  • Zoro # G2576629


product price: $292.99
/pk 700, $0.42/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Fastener Industry Standards
DIN 603
System of Measurement
Metric
Head Type
Carriage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M830D603A2
Zoro #
G2576629
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
30 mm

Details

Material
18-8 Stainless Steel
Finish
Plain
Item
Carriage Bolt
Fastener Industry Standards
DIN 603
System of Measurement
Metric
Head Type
Carriage
Meets/Exceeds
DIN603

Description

Carriage Bolts,M8-1.25x30 METRIC,Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.