Zoro Homepage

Carriage Bolt, 30 mm L, 316 Stainless Steel, Plain, 200 PK

  • Mfr # M630D603A4

  • Zoro # G2576215


product price: $108.99
/pk 200, $0.54/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric
Fastener Industry Standards
DIN 603
Meets/Exceeds
DIN603
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M630D603A4
Zoro #
G2576215
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
30 mm

Details

Material
316 Stainless Steel
Finish
Plain
Item
Carriage Bolt
System of Measurement
Metric
Fastener Industry Standards
DIN 603
Meets/Exceeds
DIN603
Head Type
Carriage

Description

Carriage Bolts,M6-1.0x30 METRIC,Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.