Zoro Homepage

Carriage Bolt, 30 mm L, 316 Stainless Steel, Plain, 400 PK

  • Mfr # M1030D603A4

  • Zoro # G2576890


product price: $427.99
/pk 400, $1.07/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric
Fastener Industry Standards
DIN 603
Head Type
Carriage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1030D603A4
Zoro #
G2576890
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
30 mm

Details

Material
316 Stainless Steel
Finish
Plain
Item
Carriage Bolt
System of Measurement
Metric
Fastener Industry Standards
DIN 603
Head Type
Carriage
Meets/Exceeds
DIN603

Description

M10-1.5X30 Metric DIN603 Carriage Bolt Full Thread A4 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.