This item is Discontinued.

Zoro Select Carriage Bolt, Square Neck, 3/4"-10, 5 in L, Steel, Grade 2, Plain, 40 PK B08300.075.0500

Carriage Bolt, Square Neck, 3/4"-10, 5 in L, Steel, Grade 2, Plain, 40 PK (Discontinued)

  • Mfr # B08300.075.0500
  • Zoro # G0051025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08300.075.0500
Zoro #
G0051025
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
5 in
Neck Height
25/64 in
Drill Size
3/4 in
Square Width
0.741 in to 0.768 in
Square Height
0.375 in to 0.406 in
Head Height
25/64 in
Head Dia.
1.469 in to 1.594 in
Neck Width
3/4 in
Minimum Head Height
3/8 in
Maximum Head Height
25/64 in
Minimum Neck Width
47/64 in
Screw Size
3/4 in
Maximum Head Diameter
1 19/32 in
Minimum Head Diameter
1 15/32 in
Minimum Neck Height
3/8 in
Head Width
1 17/32 in
Maximum Neck Width
49/64 in
Maximum Neck Height
13/32 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Grade
A
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ASME B18.5
Fastener Thread Direction
Right Hand
Material Grade
Grade A
Fastener Industry Standards
ASME B18.5
Tensile Strength
74,000 psi
Head Type
Round
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Drive Type
No Drive
Type
Carriage Bolt
Head Style
Round
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.5
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 74,000 psi, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.