Carriage Bolt, Square Neck, 3/8"-16, 4-1/2 in L, Steel, Grade 2, Zinc Plated, 10 PK

  • Mfr # U08305.037.0450

  • Zoro # G9092011


product price:  $4.79
/pk 10, $0.48/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
4-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08305.037.0450
Zoro #
G9092011
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
4-1/2 in
Neck Height
13/64 in
Head Height
13/64 in
Square Height
0.188 in to 0.219 in
Drill Size
3/8 in
Head Dia.
0.782 in to 0.844 in
Square Width
0.368 in to 0.388 in
Minimum Neck Width
3/8 in
Head Width
13/16 in
Neck Width
3/8 in
Maximum Head Diameter
27/32 in
Minimum Head Height
3/16 in
Minimum Head Diameter
25/32 in
Minimum Neck Height
3/16 in
Screw Size
3/8 in
Maximum Neck Height
7/32 in
Maximum Head Height
13/64 in
Maximum Neck Width
25/64 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Tensile Strength
74,000 psi
Material Grade
Grade A
For Use With
Grade 2 Zinc Nuts
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Fastener Industry Standards
ASME B18.5
Meets/Exceeds
ASME B18.5
System of Measurement
Inch
Grade
A
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products