Zoro Homepage
This item is Discontinued.
Zoro Select Carriage Bolt, Square Neck, 3/8"-16, 4-1/2 in L, Steel, Grade 2, Plain, 170 PK B08300.037.0450

Carriage Bolt, Square Neck, 3/8"-16, 4-1/2 in L, Steel, Grade 2, Plain, 170 PK (Discontinued)

  • Mfr # B08300.037.0450
  • Zoro # G9199863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08300.037.0450
Zoro #
G9199863
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
4-1/2 in
Neck Height
13/64 in
Length
4-1/2"
Square Height
0.188 in to 0.219 in
Head Height
13/64 in
Drill Size
3/8 in
Square Width
0.368 in to 0.388 in
Head Dia.
0.782 in to 0.844 in
Dia./Thread Size
3/8"-16
Neck Width
3/8 in
Maximum Neck Height
7/32 in
Maximum Head Diameter
27/32 in
Minimum Neck Width
3/8 in
Minimum Head Diameter
25/32 in
Minimum Head Height
3/16 in
Head Width
13/16 in
Minimum Neck Height
3/16 in
Maximum Head Height
13/64 in
Maximum Neck Width
25/64 in
Screw Size
3/8 in
Thread Size
3/8"-16
Fastener Length
4 1/2 in
Overall Length
4 1/2 in

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, Package Quantity 170

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.