Carriage Bolt, Square Neck, 5/16"-18, 1-1/4 in L, Steel, Grade 2, Hot Dipped Galvanized, 100 PK

  • Mfr # U08307.031.0125

  • Zoro # G1816258


product price:  $42.99
/pk 100, $0.43/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
5/16"-18
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Neck Height
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08307.031.0125
Zoro #
G1816258
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/4 in
Neck Height
11/64 in
Drill Size
5/16 in
Head Height
11/64 in
Square Height
0.156 in to 0.187 in
Square Width
0.307 in to 0.324 in
Head Dia.
0.688 in to 0.719 in
Minimum Head Diameter
11/16 in
Screw Size
5/16 in
Maximum Head Diameter
23/32 in
Head Width
45/64 in
Neck Width
5/16 in
Minimum Neck Width
5/16 in
Minimum Head Height
5/32 in
Maximum Neck Width
21/64 in
Minimum Neck Height
5/32 in
Maximum Head Height
11/64 in
Maximum Neck Height
3/16 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Material Grade
Grade A
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
Head Type
Round
For Use With
Grade 2 Galvanized Nuts
Meets/Exceeds
ASME B18.5
System of Measurement
Inch
Grade
A
Fastener Industry Standards
ASME B18.5
Tensile Strength
74,000 psi
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products