This item is Discontinued.

Zoro Select Carriage Bolt, Square Neck, 5/16"-18, 1 in L, Steel, Grade 2, Plain, 800 PK B08300.031.0100

Carriage Bolt, Square Neck, 5/16"-18, 1 in L, Steel, Grade 2, Plain, 800 PK (Discontinued)

  • Mfr # B08300.031.0100
  • Zoro # G9199766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08300.031.0100
Zoro #
G9199766
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Neck Height
11/64 in
Square Width
0.307 in to 0.324 in
Drill Size
5/16 in
Square Height
0.156 in to 0.187 in
Head Height
11/64 in
Head Dia.
0.688 in to 0.719 in
Neck Width
5/16 in
Maximum Head Height
11/64 in
Maximum Head Diameter
23/32 in
Minimum Neck Height
5/32 in
Minimum Head Height
5/32 in
Screw Size
5/16 in
Maximum Neck Width
21/64 in
Maximum Neck Height
3/16 in
Minimum Head Diameter
11/16 in
Minimum Neck Width
5/16 in
Head Width
45/64 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Grade
A
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Fastener Industry Standards
ASME B18.5
Material Grade
Grade A
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ASME B18.5
Tensile Strength
74,000 psi
Fastener Thread Direction
Right Hand
System of Measurement
Inch
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Thread Fit
2A
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.