Carriage Bolt, Square Neck, 5/16"-18, 3 in L, Steel, Grade 5, Zinc Plated, 50 PK

  • Mfr # U08320.031.0300

  • Zoro # G9980932


product price:  $31.79
/pk 50, $0.64/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
5/16"-18
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08320.031.0300
Zoro #
G9980932
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
3 in
Neck Height
11/64 in
Square Width
0.307 in to 0.324 in
Head Height
11/64 in
Square Height
0.156 in to 0.187 in
Head Dia.
0.688 in to 0.719 in
Drill Size
5/16 in
Minimum Head Diameter
11/16 in
Minimum Neck Width
5/16 in
Screw Size
5/16 in
Head Width
45/64 in
Maximum Neck Width
21/64 in
Minimum Neck Height
5/32 in
Maximum Neck Height
3/16 in
Neck Width
5/16 in
Maximum Head Diameter
23/32 in
Maximum Head Height
11/64 in
Minimum Head Height
5/32 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Fastener Thread Direction
Right Hand
Material Grade
Grade 5
Grade
5
Fastener Thread Type
UNC (Coarse)
Head Type
Round
System of Measurement
Inch
Meets/Exceeds
ASME B18.5
Carriage Bolt Type
Carriage Bolt
Tensile Strength
120,000 psi
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Material Quality Standard
SAE J429
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 120,000 psi, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products