Carriage Bolt, Square Neck, 5/8"-11, 2 in L, Steel, Grade 2, Plain, 10 PK
Mfr # U08300.062.0200
Zoro # G0470998
product price: $16.99
/pk 10, $1.70/eaKey Features
Grade 2 Material Grade/Class
Thread Size
5/8"-11
Fastener Length
2 in
Material
Steel
Finish
Plain
Neck Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U08300.062.0200
Zoro #
G0470998
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Fastener Length
2 in
Neck Height
21/64 in
Head Height
21/64 in
Head Dia.
1.219 in to 1.344 in
Square Width
0.616 in to 0.642 in
Drill Size
5/8 in
Square Height
0.313 in to 0.344 in
Neck Width
5/8 in
Maximum Head Height
21/64 in
Screw Size
5/8 in
Maximum Neck Height
11/32 in
Head Width
1 9/32 in
Maximum Head Diameter
1 11/32 in
Minimum Neck Width
39/64 in
Minimum Neck Height
5/16 in
Minimum Head Diameter
1 7/32 in
Minimum Head Height
5/16 in
Maximum Neck Width
41/64 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.