Zoro Homepage
This item is Discontinued.
Zoro Select Carriage Bolt, A2, SS, Plain, M5-0.80, PK2500 L51500.050.0016

Carriage Bolt, A2, SS, Plain, M5-0.80, PK2500 (Discontinued)

  • Mfr # L51500.050.0016
  • Zoro # G2101001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51500.050.0016
Zoro #
G2101001
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
16 mm
Neck Height
4.1 mm
Head Height
3.3 mm
Length
16mm
Dia./Thread Size
M5-0.80
Head Dia.
12.45 to 13.55mm
Square Height
4.10mm
Square Width
5.48mm
Minimum Neck Width
5.48 mm
Screw Size
M5-0.80
Neck Width
5.48 mm
Minimum Neck Height
4.1 mm
Head Width
12.45 mm
Maximum Head Diameter
13.55 mm
Minimum Head Diameter
12.45 mm
Minimum Thread Length
16 mm
Maximum Head Height
3.3 mm
Thread Size
M5-0.80
Fastener Length
16 mm
Overall Length
16 mm

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M5-0.80, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Head Dia. 12.45 to 13.55mm, Head Height 3.3 mm, Head Type Round, Square Height 4.10mm, Square Width 5.48mm, Tensile Strength 101,500 psi, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.