Shop ZORO SELECT

Carriage Bolt, Square Neck, M10x1.50, 150 mm L, Steel, Class 4.6, Zinc Plated, 25 PK

  • Mfr # M08250.100.0150

  • Zoro # G9900409


product price: 
$
63.39
/pk of 25, $2.54/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M10x1.50
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
6.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M08250.100.0150
Zoro #
G9900409
UPC #
190735980156
Country of Origin
Multiple
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Head Type
Round
System of Measurement
Metric
Grade
Class 4.6
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Fastener Industry Standards
DIN 603
Meets/Exceeds
DIN 603
Tensile Strength
58,000 psi
Carriage Bolt Type
Carriage Bolt
Material Grade
Class 4.6
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Includes Nut
Nut Included
Standards
DIN 603
Pack Size
Small Pack
Thread Pitch
1.5 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 603
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 58,000 psi, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products