Zoro Homepage

Carriage Bolt, Square Neck, M12x1.75, 170 mm L, Steel, Class 4.6, Zinc Plated, 10 PK

  • Mfr # M08250.120.0170

  • Zoro # G9900628


product price: $33.65
/pk 10, $3.36/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M12x1.75
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
8.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M08250.120.0170
Zoro #
G9900628
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12x1.75
Fastener Length
170 mm
Neck Height
8.75 mm
Square Width
12.70mm
Head Height
6.95 mm
Head Dia.
29.35 to 30.65mm
Square Height
8.75mm
Minimum Thread Length
36 mm
Minimum Neck Width
12.7 mm
Maximum Head Height
6.95 mm
Screw Size
M12
Minimum Neck Height
8.75 mm
Head Width
29.35 mm
Neck Width
12.7 mm

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 170 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 29.35 to 30.65mm, Head Height 6.95 mm, Head Type Round, Square Height 8.75mm, Square Width 12.70mm, Tensile Strength 58,000 psi, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.