Carriage Bolt, Square Neck, M6x1.00, 75 mm L, Steel, Class 4.6, Zinc Plated, 100 PK

  • Mfr # M08250.060.0075

  • Zoro # G9899891


product price:  $31.19
/pk 100, $0.31/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M6x1.00
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
4.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M08250.060.0075
Zoro #
G9899891
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6x1.00
Fastener Length
75 mm
Neck Height
4.6 mm
Square Width
6.48mm
Head Dia.
15.45 to 16.55mm
Head Height
3.88 mm
Square Height
4.60mm
Screw Size
M6
Minimum Head Diameter
15.45 mm
Maximum Head Height
3.88 mm
Maximum Head Diameter
16.55 mm
Neck Width
6.48 mm
Minimum Thread Length
18 mm
Head Width
15.45 mm
Minimum Neck Width
6.48 mm
Minimum Neck Height
4.6 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Grade
Class 4.6
Head Type
Round
Tensile Strength
58,000 psi
Carriage Bolt Type
Carriage Bolt
Material Grade
Class 4.6
Fastener Industry Standards
DIN 603
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
DIN 603
Fastener Thread Direction
Right Hand
System of Measurement
Metric
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Dimensional Standards
DIN 603
Includes Nut
Nut Included
Thread Pitch
1 mm
Globally Sourced
Globally Sourced
Standards
DIN 603
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 58,000 psi, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products