Zoro Homepage

Carriage Bolt, Square Neck, M8x1.25, 110 mm L, Steel, Class 4.6, Zinc Plated, 50 PK

  • Mfr # M08250.080.0110

  • Zoro # G9900165


product price: $34.29
/pk 50, $0.69/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M8x1.25
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M08250.080.0110
Zoro #
G9900165
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8x1.25
Fastener Length
110 mm
Neck Height
5.6 mm
Head Height
4.88 mm
Head Dia.
19.35 to 20.65mm
Square Height
5.60mm
Square Width
8.58mm
Neck Width
8.58 mm
Minimum Head Diameter
19.35 mm
Minimum Neck Width
8.58 mm
Minimum Neck Height
5.6 mm
Minimum Thread Length
22 mm
Screw Size
M8
Head Width
19.35 mm
Maximum Head Diameter
20.65 mm
Maximum Head Height
4.88 mm

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 58,000 psi, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.