Zoro Homepage
This item is Discontinued.
Zoro Select Carriage Bolt, Gr 2, Low Carbon Steel, PK30 B08305.075.0700

Carriage Bolt, Gr 2, Low Carbon Steel, PK30 (Discontinued)

  • Mfr # B08305.075.0700
  • Zoro # G1612149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08305.075.0700
Zoro #
G1612149
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
7 in
Neck Height
25/64 in
Square Height
0.375 in to 0.406 in
Square Width
0.741 in to 0.768 in
Dia./Thread Size
3/4"-10
Drill Size
3/4 in
Length
7"
Head Height
25/64 in
Head Dia.
1.469 in to 1.594 in
Minimum Head Diameter
1 15/32 in
Maximum Head Height
13/32 in
Screw Size
3/4"-10
Maximum Head Diameter
1 19/32 in
Head Width
1 17/32 in
Minimum Neck Height
3/8 in
Maximum Neck Height
13/32 in
Neck Width
3/4 in
Maximum Neck Width
49/64 in
Minimum Neck Width
47/64 in
Minimum Thread Length
2 in
Minimum Head Height
3/8 in
Thread Size
3/4"-10
Fastener Length
7 in
Overall Length
7 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Meets/Exceeds
ASME B18.5
Fastener Finish
Zinc Plated
Grade
2
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
ASME B18.5
For Use With
Grade 2 Zinc Nuts
Fastener Thread Type
UNC (Coarse)
Tensile Strength
60,000 psi
Material Grade
Grade A
Basic Material
Steel
Head Type
Round
System of Measurement
Inch
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Pack Size
Bulk Pack
Thread Type
Coarse
Dimensional Standards
ASME B18.5
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Shape
Round
Finish Type
Zinc Plated
Material Type
Steel

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 60,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.