Zoro Homepage
This item is Discontinued.
Zoro Select Carriage Bolt, Square Neck, 3/8"-16, 1 in L, Steel, Grade 2, Hot Dipped Galvanized, 500 PK B08307.037.0100

Carriage Bolt, Square Neck, 3/8"-16, 1 in L, Steel, Grade 2, Hot Dipped Galvanized, 500 PK (Discontinued)

  • Mfr # B08307.037.0100
  • Zoro # G1577042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08307.037.0100
Zoro #
G1577042
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in
Neck Height
13/64 in
Head Height
13/64 in
Head Dia.
0.782 in
Dia./Thread Size
3/8"-16
Square Width
0.368 in
Square Height
0.188 in
Length
1"
Drill Size
25/64 in
Minimum Head Diameter
25/32 in
Minimum Neck Height
3/16 in
Maximum Neck Width
25/64 in
Maximum Neck Height
7/32 in
Screw Size
3/8 in
Minimum Head Height
3/16 in
Neck Width
3/8 in
Maximum Head Diameter
27/32 in
Minimum Neck Width
3/8 in
Maximum Head Height
13/64 in
Head Width
13/16 in
Thread Size
3/8"-16
Fastener Length
1 in
Overall Length
1 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Finish
Hot Dipped Galvanized
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Tensile Strength
74,000 psi
Basic Material
Steel
Fastener Thread Direction
Right Hand
Meets/Exceeds
ASME B18.5
Carriage Bolt Type
Carriage Bolt
For Use With
Grade 2 Galvanized Nuts
Fastener Thread Type
UNC (Coarse)
Head Type
Round
Material Grade
Grade A
Grade
2
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Thread Type
Coarse
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Finish Type
Hot Dipped Galvanized
Material Type
Steel
Head Shape
Round

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.782 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in, Square Width 0.368 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.