
Carriage Bolt, Ribbed Neck, 18-8 Stainless Steel, Plain, 225 PK
Mfr # 3132CR188
Zoro # G9079693
product price: $519.99
/pk 225, $2.31/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Thread Style
Fully Threaded
Head Type
Carriage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3132CR188
Zoro #
G9079693
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Thread Style
Fully Threaded
Item
Carriage Bolt
Head Type
Carriage
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Description
Carriage Bolts,5/16-18X2 BOLT CA,PK225, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.