Zoro Homepage

Carriage Bolt, Ribbed Neck, 18-8 Stainless Steel, Plain, 300 PK

  • Mfr # 1440CR188

  • Zoro # G9079727


product price: $461.99
/pk 300, $1.54/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Thread Style
Fully Threaded
Head Type
Carriage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440CR188
Zoro #
G9079727
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Thread Style
Fully Threaded
Item
Carriage Bolt
Head Type
Carriage
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch

Description

Carriage Bolts,1/4-20X2 1/2 BOLT,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.