Carriage Bolt, Ribbed Neck, 18-8 Stainless Steel, Plain, 800 PK
- Mfr # 1408CR188
- Zoro # G9079684
product price:Â
$
608.99
/pk of 800, $0.76/ea
Free Shipping & Returns
Key Features
Not Graded Material Grade/Class
Thread Size
1/4"-20
Fastener Length
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1408CR188
- Zoro #
- G9079684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Neck Type
- Ribbed
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Fastener Industry Standards
- ASME B18.5
- Head Type
- Carriage
- Material Grade/Class
- Not Graded
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1/2 in
Description
Carriage Bolts,1/4-20X1/2 BOLT C,PK800, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.