
Carriage Bolt, Ribbed Neck, 2 in L, 18-8 Stainless Steel, Plain, 100 PK
Mfr # 3732CR188
Zoro # G8535879
product price: $455.99
/pk 100, $4.56/ea
Free Shipping & Returns
Key Features
Fastener Length
2 in
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3732CR188
Zoro #
G8535879
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
2 in
Details
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Thread Style
Fully Threaded
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Head Type
Carriage
Description
Carriage Bolts,3/8-16X2 BOLT CAR,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.