Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Ribbed Neck, 3/4 in L, Steel, Zinc Plated, 1000 PK
- Mfr # 3712CR5
- Zoro # G9079569
product price:Â
$
469.99
/pk of 1000, $0.47/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3712CR5
- Zoro #
- G9079569
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3/4 in
Details
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Ribbed
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Head Type
- Carriage
- System of Measurement
- Inch
- Tensile Strength
- 120,000 psi
- Fastener Industry Standards
- ASME B18.5
- Material Grade/Class
- Grade 5
Description
3/8-16X3/4 Ribbed Neck Carriage Bolt Grade 5 Fully Threaded Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.