Carriage Bolt, Ribbed Neck, 5/16"-18, 1-1/2 in L, Steel, Grade 5, Zinc Plated, 100 PK

  • Mfr # 5ZMR7

  • Zoro # G5885144


product price:  $33.95
/pk 100, $0.34/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
5/16"-18
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5ZMR7
Zoro #
G5885144
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Neck Height
19/32 in
Rib Length
0.594 in
Head Height
11/64 in
Maximum Head Height
11/64 in
Minimum Head Diameter
11/16 in
Maximum Neck Width
11/32 in
Maximum Head Diameter
23/32 in
Head Width
45/64 in
Neck Width
11/32 in
Minimum Head Height
5/32 in
Screw Size
5/16 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Ribbed
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Carriage Bolt Type
Carriage Bolt
Fastener Thread Direction
Right Hand
Tensile Strength
120,000 psi
Grade
5
For Use With
Trailer Roof Bows and Crossmembers
Material Grade
Grade 5
Fastener Thread Type
UNC (Coarse)
System of Measurement
Inch
Type
Carriage Bolt
Drive Type
No Drive
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Ribbed, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Rib Length 0.594 in, Head Height 11/64 in, Tensile Strength 120,000 psi, For Use With Trailer Roof Bows and Crossmembers, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.