Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Ribbed Neck, Steel, Zinc Plated, 1000 PK
- Mfr # 3114CR
- Zoro # G9079474
product price:Â
$
381.99
/pk of 1000, $0.38/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3114CR
- Zoro #
- G9079474
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Ribbed
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Head Type
- Carriage
- System of Measurement
- Inch
- Tensile Strength
- 60,000 psi
- Fastener Industry Standards
- ASME B18.5
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 7/8 in
Description
5/16-18X7/8 Ribbed Neck Carriage Bolt Fully Threaded Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.