Carriage Bolt, Ribbed Neck, Steel, Zinc Plated, 300 PK

  • Mfr # 3748CR

  • Zoro # G8535468


product price: $442.99
/pk 300, $1.48/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
Thread Style
Fully Threaded
Fastener Industry Standards
ASME B18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3748CR
Zoro #
G8535468
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
Thread Style
Fully Threaded
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Head Type
Carriage
Tensile Strength
60,000 psi

Description

3/8-16X3 Ribbed Neck Carriage Bolt Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.