Shop ZORO SELECT

Carriage Bolt, Round Head, Square Neck, Steel, Grade 5, Zinc Plated, 1/4"-20, 1 1/4 in L, 100 PK

  • Mfr # U08320.025.0125

  • Zoro # G3007286

CAD Available

product price:  $11.45
/pk 100, $0.11/ea

Key Features

Grade 5 Material Grade/Class
CAD Drawing
Thread Size
1/4"-20
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U08320.025.0125
Zoro #
G3007286
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in
Neck Height
9/64 in
Drill Size
17/64 in
Head Height
9/64 in
Square Width
0.260 in
Square Height
0.156 in
Head Dia.
0.594 in
Minimum Neck Height
1/8 in
Maximum Neck Width
17/64 in
Neck Width
1/4 in
Maximum Neck Height
5/32 in
Head Width
37/64 in
Minimum Head Diameter
9/16 in
Minimum Head Height
1/8 in
Screw Size
1/4 in
Minimum Neck Width
1/4 in
Maximum Head Diameter
19/32 in
Maximum Head Height
9/64 in

Details

CAD Available
Yes
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Meets/Exceeds
ASME B18.5
For Use With
Grade 5 Nuts
Head Type
Round
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Tensile Strength
120,000 psi
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 5
Fastener Thread Direction
Right Hand
Grade
5
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.