
Carriage Bolt, Short Neck, 3/4 in L, Steel, Zinc Plated, 1000 PK
Mfr # 3712CSN
Zoro # G9080427
product price:Â $327.99
/pk 1000, $0.33/ea
Free Shipping & Returns
Key Features
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Short
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3712CSN
Zoro #
G9080427
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
3/4 in
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Short
Thread Style
Fully Threaded
Item
Carriage Bolt
Head Type
Carriage
Fastener Industry Standards
ASME B18.5
Tensile Strength
60,000 psi
System of Measurement
Inch
Description
3/8-16X3/4 Carriage Bolt Short Neck Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.