This item is Discontinued.

Zoro Select Carriage Bolt, Square Neck, 5/16"-18, 1-1/4 in L, 18-8 Stainless Steel, Not Graded, Plain, 700 PK B51500.031.0125

Carriage Bolt, Square Neck, 5/16"-18, 1-1/4 in L, 18-8 Stainless Steel, Not Graded, Plain, 700 PK (Discontinued)

  • Mfr # B51500.031.0125
  • Zoro # G1587271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51500.031.0125
Zoro #
G1587271
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/4 in
Neck Height
11/64 in
Head Dia.
0.688 in to 0.719 in
Head Height
11/64 in
Square Width
0.307 in to 0.324 in
Square Height
0.156 in to 0.187 in
Drill Size
5/16 in
Head Width
45/64 in
Maximum Neck Width
21/64 in
Minimum Neck Width
5/16 in
Maximum Neck Height
3/16 in
Maximum Head Diameter
23/32 in
Neck Width
5/16 in
Minimum Head Diameter
11/16 in
Minimum Neck Height
5/32 in
Maximum Head Height
11/64 in
Screw Size
5/16 in
Minimum Head Height
5/32 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Material Grade
18-8
Carriage Bolt Type
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Head Type
Round
Meets/Exceeds
ASME B18.5
Fastener Thread Direction
Right Hand
Fastener Industry Standards
ASME B18.5
Type
Carriage Bolt
Tensile Strength
100,000 psi
Head Style
Round
Drive Type
No Drive
Thread Fit
2A
Pack Size
Bulk Pack
Standards
ASME B18.5 ASTM F593
Globally Sourced
Globally Sourced
Material Quality Standard
ASTM F593
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 100,000 psi, Package Quantity 700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.