Carriage Bolt, Square Neck, M5x0.80, 30 mm L, 18-8 Stainless Steel, Not Graded, Plain, 100 PK

  • Mfr # M51500.050.0030

  • Zoro # G9904855


product price:  $19.15
/pk 100, $0.19/ea

Key Features

Not Graded Material Grade/Class
Thread Size
M5x0.80
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
4.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51500.050.0030
Zoro #
G9904855
UPC #
190735981986
Country of Origin
Multiple

Dimensions

Thread Size
M5x0.80
Fastener Length
30 mm
Neck Height
4.1 mm
Head Height
3.3 mm
Square Width
5.48mm
Head Dia.
12.45 to 13.55mm
Square Height
4.10mm
Maximum Head Height
3.3 mm
Maximum Head Diameter
13.55 mm
Minimum Thread Length
16 mm
Minimum Neck Height
4.1 mm
Head Width
12.45 mm
Minimum Neck Width
5.48 mm
Screw Size
M5
Minimum Head Diameter
12.45 mm
Neck Width
5.48 mm

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Grade
A2
Material Grade
A2
Head Type
Round
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Fastener Industry Standards
DIN 603
System of Measurement
Metric
Carriage Bolt Type
Carriage Bolt
Tensile Strength
101,500 psi
Meets/Exceeds
DIN 603
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Pitch
0.8 mm
Standards
DIN 603
Dimensional Standards
DIN 603
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M5-0.80, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 12.45 to 13.55mm, Head Height 3.3 mm, Head Type Round, Square Height 4.10mm, Square Width 5.48mm, Tensile Strength 101,500 psi, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.