This item is Discontinued.

Zoro Select Carriage Bolt, Square Neck, 7/16"-14, 1-1/4 in L, Steel, Grade 2, Plain, 300 PK B08300.043.0125

Carriage Bolt, Square Neck, 7/16"-14, 1-1/4 in L, Steel, Grade 2, Plain, 300 PK (Discontinued)

  • Mfr # B08300.043.0125
  • Zoro # G1612541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08300.043.0125
Zoro #
G1612541
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
1-1/4 in
Neck Height
15/64 in
Head Dia.
0.907 in to 0.969 in
Square Width
0.431 in to 0.452 in
Head Height
15/64 in
Drill Size
7/16 in
Square Height
0.219 in to 0.250 in
Head Width
15/16 in
Maximum Neck Width
29/64 in
Minimum Neck Width
7/16 in
Neck Width
7/16 in
Minimum Neck Height
7/32 in
Maximum Head Height
15/64 in
Maximum Head Diameter
31/32 in
Minimum Head Height
7/32 in
Maximum Neck Height
1/4 in
Minimum Head Diameter
29/32 in
Screw Size
7/16 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Meets/Exceeds
ASME B18.5
Material Grade
Grade A
Head Type
Round
For Use With
Grade 2 Hex Nuts
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Tensile Strength
74,000 psi
Carriage Bolt Type
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Grade
A
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Thread Fit
2A
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 7/16 in, Head Dia. 0.907 in to 0.969 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in to 0.250 in, Square Width 0.431 in to 0.452 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.