Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, #10-24, 1 1/2 in L, Stainless Steel, 18-8, 25 PK
- Mfr # 1-CB-10C-150
- Zoro # G416465070
product price:Â
$
4.15
/pk of 25, $0.17/ea
Sold in multiples of 5Â pks for
$20.75
Key Features
18-8 Material Grade/Class
Thread Size
#10-24
Material
Stainless Steel
Neck Type
Square
Neck Height
1/8 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CB-10C-150
- Zoro #
- G416465070
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Direction
- Left Hand
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Material Quality Standards
- ASTM 193, ASTM 194
- Tensile Strength
- 70,000 ksi
- Type
- Carriage Bolt
- Dimensional Standards
- ASME B18.5
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1-1/2 in
- Neck Height
- 1/8 in
- Neck Width
- 13/64 in
- Maximum Head Height
- 7/64 in
- Maximum Head Diameter
- 15/32 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 1 1/2 in, Tensile Strength 70,000 ksi, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.