
Carriage Bolt, Square Neck, 10 in L, Steel, Zinc Plated, 20 PK
Mfr # 75160C
Zoro # G8535556
product price:Â $157.99
/pk 20, $7.90/ea
Free Shipping & Returns
Key Features
Fastener Length
10 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75160C
Zoro #
G8535556
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
10 in
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Item
Carriage Bolt
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Tensile Strength
60,000 psi
Head Type
Carriage
Description
3/4-10X10 Carriage Bolt Partially Threaded 6 Thread Under Sized Body Zinc"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.