Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 1/2"-13, 1-1/2 in L, Stainless Steel, Grade 2, Plain, 25 PK
- Mfr # 5MTP4
- Zoro # G6029947
product price:Â
$
98.39
/pk of 25, $3.94/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
1-1/2 in
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1-1/2 in
- Neck Height
- 17/64 in
- Head Dia.
- 1.094 in
- Head Height
- 17/64 in
- Maximum Head Diameter
- 1 3/32 in
- Maximum Neck Height
- 9/32 in
- Minimum Head Height
- 1/4 in
- Minimum Neck Height
- 1/4 in
- Minimum Neck Width
- 31/64 in
- Maximum Head Height
- 17/64 in
- Neck Width
- 1/2 in
- Head Width
- 1 1/16 in
- Maximum Neck Width
- 33/64 in
- Minimum Head Diameter
- 1 1/32 in
- Screw Size
- 1/2 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ANSI/ASME B18.5, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Tensile Strength 74,000 psi, For Use With -, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.