Carriage Bolt, Square Neck, 1/2"-13, 1-1/4 in L, Steel, Grade 2, Plain, 50 PK

  • Mfr # U08300.050.0125

  • Zoro # G2816381


product price:  $37.19
/pk 50, $0.74/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
1-1/4 in
Material
Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08300.050.0125
Zoro #
G2816381
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/4 in
Neck Height
17/64 in
Square Height
0.250 in to 0.281 in
Drill Size
1/2 in
Head Height
17/64 in
Head Dia.
1.032 in to 1.094 in
Square Width
0.492 in to 0.515 in
Maximum Head Diameter
1 3/32 in
Maximum Head Height
17/64 in
Neck Width
1/2 in
Minimum Head Diameter
1 1/32 in
Minimum Head Height
1/4 in
Maximum Neck Width
33/64 in
Maximum Neck Height
9/32 in
Minimum Neck Height
1/4 in
Minimum Neck Width
31/64 in
Head Width
1 1/16 in
Screw Size
1/2 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
For Use With
Grade 2 Hex Nuts
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Meets/Exceeds
ASME B18.5
Carriage Bolt Type
Carriage Bolt
Grade
A
Head Type
Round
Tensile Strength
74,000 psi
Material Grade
Grade A
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.