Carriage Bolt, Square Neck, 1/2"-13, 2 in L, Stainless Steel, 316, Not Applicable, 5 PK
Mfr # 2-CB-50C-200
Zoro # G716464650
product price:Â $12.79
/pk 5, $2.56/eaKey Features
316 Material Grade/Class
Neck Width
33/64 in
Tensile Strength
70,000 psi
Thread Direction
Left Hand
Thread Size
1/2"-13
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-CB-50C-200
Zoro #
G716464650
UPC #
-
Country of Origin
Multiple
Dimensions
Neck Width
33/64 in
Thread Size
1/2"-13
Maximum Head Diameter
1 3/32 in
Neck Height
9/32 in
Fastener Length
2 in
Maximum Head Height
17/64 in
Details
Tensile Strength
70,000 psi
Thread Direction
Left Hand
Item
Carriage Bolt
Material
Stainless Steel
Thread Style
Fully Threaded
Type
Carriage Bolt
System of Measurement
Inch
Dimensional Standards
ASME B18.5
Neck Type
Square
Material Grade/Class
316
Material Quality Standards
ASTM 193, ASTM 194
Thread Type
Coarse
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 2 in, Tensile Strength 70,000 psi, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.