Carriage Bolt, Square Neck, 1/2"-13, 2 in L, Steel, Grade 2, Hot Dipped Galvanized, 25 PK

  • Mfr # U08307.050.0200

  • Zoro # G9092307


product price:  $9.19
/pk 25, $0.37/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/2"-13
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Neck Height
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08307.050.0200
Zoro #
G9092307
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Neck Height
17/64 in
Square Width
0.492 in to 0.515 in
Head Dia.
1.032 in to 1.094 in
Head Height
17/64 in
Square Height
0.250 in to 0.281 in
Drill Size
1/2 in
Maximum Neck Width
17/64 in
Minimum Head Diameter
1 1/32 in
Maximum Neck Height
9/32 in
Screw Size
1/2 in
Maximum Head Height
17/64 in
Maximum Head Diameter
1 3/32 in
Neck Width
1/4 in
Minimum Head Height
1/4 in
Minimum Neck Height
1/4 in
Minimum Neck Width
1/4 in
Head Width
1 1/16 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Head Type
Round
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
System of Measurement
Inch
Meets/Exceeds
ASME B18.5
For Use With
Grade 2 Galvanized Nuts
Tensile Strength
74,000 psi
Grade
A
Material Grade
Grade A
Drive Type
No Drive
Type
Carriage Bolt
Head Style
Round
Pack Size
Small Pack
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products