CAD
Carriage Bolt, Square Neck, 1/2"-13, 6 1/2 in L, Stainless Steel, 18-8, Not Applicable, 10 PK
- Mfr # 31-CB-50C-650
- Zoro # G812471439
CAD Available
product price:Â
$
33.19
/pk of 10, $3.32/ea
Key Features
18-8 Material Grade/Class
CAD Drawing
Thread Size
1/2"-13
Fastener Length
6 1/2 in
Material
Stainless Steel
Neck Type
Square
Neck Height
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-CB-50C-650
- Zoro #
- G812471439
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 6 1/2 in
- Neck Height
- 9/32 in
- Neck Width
- 33/64 in
- Overall Length
- 6 1/2 in
- Head Height
- 17/64 in
- Screw Size
- 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Maximum Head Height
- 17/64 in
- Minimum Head Height
- 1/4 in
- Maximum Head Diameter
- 1 3/32 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 6 1/2 in, Tensile Strength 70,000 ksi, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.