Carriage Bolt, Square Neck, 1/2"-13, 6 in L, Stainless Steel, 316, Not Applicable, 5 PK

  • Mfr # 2-CB-50C-600

  • Zoro # G216464655


product price:  $20.69
/pk 5, $4.14/ea

Key Features

316 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
6 in
Material
Stainless Steel
Neck Type
Square
Neck Height
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-CB-50C-600
Zoro #
G216464655
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
6 in
Neck Height
9/32 in
Maximum Head Height
17/64 in
Neck Width
33/64 in
Maximum Head Diameter
1 3/32 in

Details

Material
Stainless Steel
Material Grade/Class
316
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Carriage Bolt
System of Measurement
Inch
Type
Carriage Bolt
Material Quality Standards
ASTM 193, ASTM 194
Dimensional Standards
ASME B18.5
Tensile Strength
70,000 psi

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 6 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products