Carriage Bolt, Square Neck, 1/2"-13, 7 in L, Stainless Steel, 316, Not Applicable, 5 PK

  • Mfr # 32-CB-50C-700

  • Zoro # G916464610


product price:  $32.89
/pk 5, $6.58/ea

Key Features

316 Material Grade/Class
Thread Style
Partially Threaded
Type
Carriage Bolt
Thread Direction
Left Hand
Thread Size
1/2"-13
Neck Width
33/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-CB-50C-700
Zoro #
G916464610
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Neck Width
33/64 in
Fastener Length
7 in
Maximum Head Height
17/64 in
Minimum Thread Length
1 1/2 in
Neck Height
9/32 in
Maximum Head Diameter
1 3/32 in

Details

Thread Style
Partially Threaded
Type
Carriage Bolt
Thread Direction
Left Hand
Thread Type
Coarse
Dimensional Standards
ASME B18.5
Material Grade/Class
316
System of Measurement
Inch
Tensile Strength
70,000 psi
Neck Type
Square
Material Quality Standards
ASTM 193, ASTM 194
Item
Carriage Bolt
Material
Stainless Steel

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 7 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products