Carriage Bolt, Square Neck, 1/2"-13, 8 1/2 in L, Stainless Steel, 18-8, Not Applicable, 5 PK

  • Mfr # 31-CB-50C-850

  • Zoro # G816464857


product price:  $17.79
/pk 5, $3.56/ea

Key Features

18-8 Material Grade/Class
Fastener Length
8 1/2 in
Neck Type
Square
Material
Stainless Steel
Minimum Thread Length
1 1/2 in
Material Quality Standards
ASTM 193, ASTM 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-CB-50C-850
Zoro #
G816464857
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
8 1/2 in
Minimum Thread Length
1 1/2 in
Neck Height
9/32 in
Maximum Head Diameter
1 3/32 in
Thread Size
1/2"-13
Neck Width
33/64 in
Maximum Head Height
17/64 in

Details

Material Grade/Class
18-8
Item
Carriage Bolt
Neck Type
Square
Material
Stainless Steel
Material Quality Standards
ASTM 193, ASTM 194
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Type
Coarse
Type
Carriage Bolt
Dimensional Standards
ASME B18.5
Tensile Strength
70,000 ksi
Thread Direction
Left Hand

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 8 1/2 in, Tensile Strength 70,000 ksi, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.