CAD Drawings

Download CAD Files

Carriage Bolt, Square Neck, 1/2"-13, 8 1/2 in L, Stainless Steel, 18-8, Plain

  • Mfr # 31-CB-50C-850

  • Zoro # G512471081

CAD Available

product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

18-8 Material Grade/Class
CAD Drawing
Thread Size
1/2"-13
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CB-50C-850
Zoro #
G512471081
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
8 1/2 in
Neck Height
9/32 in
Head Height
17/64 in
Neck Width
33/64 in
Overall Length
8 1/2 in
Screw Size
1/2 in
Minimum Head Height
1/4 in
Minimum Thread Length
1 1/2 in
Maximum Head Height
17/64 in

Details

Material
Stainless Steel
Finish
Plain
Material Grade/Class
18-8
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Carriage Bolt
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.5
Type
Carriage Bolt
Material Quality Standards
ASTM 193, ASTM 194
Tensile Strength
85 ksi
Pack Size
Bulk Pack
CAD Available
Yes

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 8 1/2 in, Head Height 17/64 in, Tensile Strength 85 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products